Skip to Content
Merck
All Photos(1)

Documents

CLS7078D1

Pyrex® serological pipettes, disposable, flip-top canister pack, sterile

volume 1.0 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

material

borosilicate glass

sterility

sterile

feature

subdivision 0.01 mL

manufacturer/tradename

Corning 7078D-1

volume measuring range

1.0 mL

capacity

1 mL

Looking for similar products? Visit Product Comparison Guide

General description

These sterile disposable Pyrex serological pipettes are calibrated "to deliver" (TD) with blow-out. They are packed in a flip-top canister to keep the pipettes racked. These pipet canisters come sealed in polyethylene bags for sterility.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service