CLS700001L
Pyrex® VISTA™ Griffin beakers
low form, capacity 1,000 mL
Synonym(s):
Pyrex® beakers, Pyrex® glass beakers, beakers, glass beakers, Corning® 70000
About This Item
Recommended Products
material
borosilicate glass
feature
graduations
subdivision 50 mL
packaging
case of 12
manufacturer/tradename
Corning 70000-1L
volume measuring range
50-1000 mL
capacity
1,000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Other Notes
Legal Information
comparable product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Which document(s) contains shelf-life or expiration date information for a given product?
If available for a given product, the recommended re-test date or the expiration date can be found on the Certificate of Analysis.
How do I get lot-specific information or a Certificate of Analysis?
The lot specific COA document can be found by entering the lot number above under the "Documents" section.
How do I find price and availability?
There are several ways to find pricing and availability for our products. Once you log onto our website, you will find the price and availability displayed on the product detail page. You can contact any of our Customer Sales and Service offices to receive a quote. USA customers: 1-800-325-3010 or view local office numbers.
What is the Department of Transportation shipping information for this product?
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
What are the dimensions of product CLS700001L, 1,000 mL PYREX® VISTA™ Griffin Beakers, Low Form?
Product CLS700001L, 1,000 mL PYREX® VISTA™ Griffin Beakers, Low Form is approximately 150 mm tall and 108 mm in diameter.
My question is not addressed here, how can I contact Technical Service for assistance?
Ask a Scientist here.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service