Skip to Content
Merck
All Photos(1)

Key Documents

CLS12202L

Pyrex® aspirator bottle with outlet for tubing

capacity 2000 mL

Synonym(s):

glass bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43
Pricing and availability is not currently available.

material

clear bottle
cylindrical bottle
wide-mouth bottle

feature

autoclavable
cap: no

manufacturer/tradename

Corning 1220-2L

capacity

2000 mL

diam. × H

138 mm × 250 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service