Skip to Content
Merck
All Photos(1)

Key Documents

CAD7934

Laboratory pipetting needle with 90° blunt ends

gauge 20, L 6 in., nickel plated hub

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€350.00

€350.00


Check Cart for Availability


Select a Size

Change View
12 EA
€350.00

About This Item

UNSPSC Code:
41122002
NACRES:
NB.03

€350.00


Check Cart for Availability

material

nickel plated hub

packaging

pack of 12 ea

manufacturer/tradename

Cadence Science 7934

L

6 in.

gauge

20

Looking for similar products? Visit Product Comparison Guide

General description

Pipetting needles are available in a wide choice of sizes for use in laboratory procedures. All needles are made with type 304 stainless steel cannula.

Catalog numbers CAD7950 to CAD7957 needles are fitted with stainless steel hubs for special applications with corrosive materials or critical procedures. Catalog numbers CAD7930 to CAD7942 needles are fitted with standard nickel plated Luer hubs. These needles are used in conjunction with both manual and automatic volumetric dispensers, dilutors, and pipettors.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service