Skip to Content
Merck
All Photos(1)

Key Documents

Z261343

Stainless steel 316 syringe needle, pipetting blunt 90° tip

gauge 18, L 2 in.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€116.00

€116.00


Check Cart for Availability


Select a Size

Change View
1 EA
€116.00

About This Item

UNSPSC Code:
41122002
eCl@ss:
32070500
NACRES:
NB.03

€116.00


Check Cart for Availability

manufacturer/tradename

Popper 9874

L

2 in.

gauge

18

Looking for similar products? Visit Product Comparison Guide

General description

For those applications requiring the use of plastic syringes with pipetting needles, these needles are specifically designed for secure, leakproof mating with plastic Luer tip disposable syringes and metal Luer tip glass syringes. Female Luer hubs and needles are made of 316 SS. Noncontaminating, easy to clean and resistant to corrosion.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service