Skip to Content
Merck
All Photos(1)

Key Documents

SLW3201/10WC

Pyrex® Measuring cylinder with spout, class A with white graduations

works certified, 100 mL

Synonym(s):

Pyrex, SciLabware 3201/10WC

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€147.00

€147.00


Check Cart for Availability


Select a Size

Change View
2 EA
€147.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€147.00


Check Cart for Availability

material

borosilicate glass
hexagonal base
white graduation

feature

graduations 1.0 mL

manufacturer/tradename

3201/10WC
SciLabware

H

260 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4788
  • Calibrated to Class A tolerances
  • Individually tested and supplied with certificate showing exact volume contained at 5 points on the scale
  • Conformity ′H′ certified
  • Inscribed with individual serial number for tracibility to National Standards.
  • Graduations in white enamel
  • Manufactured from chemically resistant borosilicate glass with hexagonal foot

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service