Skip to Content
Merck
All Photos(1)

Key Documents

BR781381

BRAND® sealing film for microplates

self-adhesive, suitable for (for cold storage), aluminum

Synonym(s):

Accessories, PCR, Sealing film

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€139.00

€139.00


Check Cart for Availability


Select a Size

Change View
100 EA
€139.00

About This Item

UNSPSC Code:
41122410
NACRES:
NB.22

€139.00


Check Cart for Availability

material

aluminum
aluminum film

sterility

non-sterile

feature

piercable
self-adhesive

packaging

pack of 100 ea

manufacturer/tradename

BRAND 781381

suitability

suitable for (for cold storage)

Looking for similar products? Visit Product Comparison Guide

General description

  • BRAND® sealing film for microplates enables minimal sample evaporation.
  • Stable in temperature range -80 to 120 °C.
  • Easy sample access removal without residue.
  • Punctured for easy sample collection.
  • Useful in sample storage for long periods.

Features and Benefits

  • Temperature stability down to -80 °C
  • Thight seal for minimizing evaporation
  • Pierceability or residue-free removal for easier sample accessibility

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service