Skip to Content
Merck
All Photos(1)

Documents

BR27112

BRAND® graduated pipette serological

5 mL with 0.1 mL graduations, tip diam. 3 mm

Synonym(s):

ETERNA, Graduated Pipettes, Pipettes, SILBERBRAND, Serological

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

AR-Glass

feature

graduations Subdivisions 0.1mL
plugged

packaging

pack of 12 ea

manufacturer/tradename

BRAND 27112

capacity

5.0 mL

tip diam.

3 mm

Looking for similar products? Visit Product Comparison Guide

General description

AR-GLAS®. Calibrated to deliver (TM,Ex). Graduations and inscriptions in ETERNA amber stain. Short graduation marks.

Features and Benefits

  • BRAND® graduated serological pipette offers precise measurement of liquids with high accuracy.
  • AR-Glas® meet the stringent laboratory requirements for chemical and physical resilience.
  • Amber diffusion stain is used for SILBERBRAND ETERNA volumetric instruments that are exposed to especially aggressive cleaning conditions.
  • The stain diffuses into the glass surface and can only be removed by abrasion.

Legal Information

AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service