Skip to Content
Merck
All Photos(1)

Key Documents

BR155550

BRAND® weighing dish

polystyrene, L × W × H 125 mm × 100 mm × 19 mm, diamond

Synonym(s):

Dishes, Weighing dishes

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€114.00

€114.00


Check Cart for Availability


Select a Size

Change View
500 EA
€114.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.71

€114.00


Check Cart for Availability

material

diamond
polystyrene

packaging

case of 500 ea

manufacturer/tradename

BRAND 155550

L × W × H

125 mm × 100 mm × 19 mm

dish L × W

125 mm × 100 mm

volume

100 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service