BR155548
BRAND® weighing dish
polystyrene, L × W × H 80 mm × 60 mm × 14 mm, diamond
Synonym(s):
Dishes, Weighing dishes
Select a Size
€61.40
Select a Size
About This Item
€61.40
Recommended Products
material
diamond
polystyrene
packaging
case of 500 ea
manufacturer/tradename
BRAND 155548
L × W × H
80 mm × 60 mm × 14 mm
dish L × W
80 mm × 60 mm
volume
30 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
1 of 4
This Item | BR155550 | BR155546 | BR155542 |
---|---|---|---|
manufacturer/tradename BRAND 155548 | manufacturer/tradename BRAND 155550 | manufacturer/tradename BRAND 155546 | manufacturer/tradename BRAND 155542 |
packaging case of 500 ea | packaging case of 500 ea | packaging case of 500 ea | packaging case of 500 ea |
L × W × H 80 mm × 60 mm × 14 mm | L × W × H 125 mm × 100 mm × 19 mm | L × W × H 80 mm × 50 mm × 14 mm | L × W × H 80 mm × 80 mm × 23 mm |
dish L × W 80 mm × 60 mm | dish L × W 125 mm × 100 mm | dish L × W 80 mm × 50 mm | dish L × W 80 mm × 80 mm |
volume 30 mL | volume 100 mL | volume 25 mL | volume 100 mL |
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service