Skip to Content
Merck
All Photos(1)

Documents

BR139135

BRAND® scoop

volume 1000 mL, L 350 mm

Synonym(s):

Scoops

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122403
NACRES:
NB.43

material

polypropylene
white

manufacturer/tradename

BRAND 139135

L

350 mm

volume

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® Scoop is made from high-quality polypropylene (PP) and features a clean white color, making it suitable for a variety of laboratory and industrial applications. Designed for efficient handling and transfer of powders, granules, and other materials, this scoop offers excellent durability and chemical resistance. Its ergonomic design ensures comfortable use, allowing for precise scooping and pouring.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service