Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Z177407
Scienceware® polypropylene scoops
capacity 22 mL
Select a Size
€17.30
Select a Size
About This Item
€17.30
Recommended Products
manufacturer/tradename
Bel-Art F367470000
bowl size
60 mm × 29 mm × 25 mm
capacity
22 mL
handle size
35 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | Z177415 | Z177423 | Z177431 |
---|---|---|---|
bowl size 60 mm × 29 mm × 25 mm | bowl size 76 mm × 40 mm × 29 mm | bowl size 89 mm × 38 mm × 32 mm | bowl size 92 mm × 48 mm × 35 mm |
capacity 22 mL | capacity 50 mL | capacity 75 mL | capacity 100 mL |
handle size 35 mm | handle size 100 mm | handle size 50 mm | handle size 100 mm |
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
Do the Scienceware® brand polypropylene products contain any leachable material?
1 answer-
Although Bel-Art does not specifically test their Scienceware® brand polypropylene products, they have no evidence of any problems with leachable material in the polypropylene.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service