Skip to Content
Merck
All Photos(3)

Key Documents

BR135810

BRAND® stirring rod

AR-Glass, L × D 200 mm × 6 mm

Synonym(s):

Stirring rods

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
€26.70

€26.70


Check Cart for Availability


Select a Size

Change View
50 EA
€26.70

About This Item

UNSPSC Code:
41121802
NACRES:
NB.72

€26.70


Check Cart for Availability

material

AR-Glass

description

fused closely at both ends

packaging

pack of 50 ea

manufacturer/tradename

BRAND 135810

L × D

200 mm × 6 mm

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® stirring rod is a glass tube that is closed on both ends, providing a reliable and durable tool for mixing and stirring various solutions in laboratory settings. Its smooth surface ensures easy cleaning and maintenance, while the closed design prevents contamination.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service