Skip to Content
Merck
All Photos(1)

Key Documents

735248

Sigma-Aldrich

Fluorine doped tin oxide coated glass slide

L × W × D 50 mm × 50 mm × 2.2 mm, surface resistivity ~13 Ω/sq

Synonym(s):

TEC 15, FTO glass

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€78.40

€78.40


Estimated to ship on01 April 2025


Request a Bulk Order

Select a Size

Change View
5 EA
€78.40

About This Item

EC Number:
UNSPSC Code:
12352103
NACRES:
NA.23

€78.40


Estimated to ship on01 April 2025


Request a Bulk Order

description

Haze: ≤0.74%

Quality Level

composition

SnO2/F

packaging

set of 5

surface resistivity

~13 Ω/sq

L × W × D

50 mm × 50 mm × 2.2 mm

transmittance

82-84.5% (visible)

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Organic photovoltaics (OPVs) represent a low-cost, lightweight, and scalable alternative to conventional solar cells. While significant progress has been made in the development of conventional bulk heterojunction cells, new approaches are required to achieve the performance and stability necessary to enable commercially successful OPVs.

A transparent conductive electrode (TCE) is an essential component of various optoelectronic devices such as solar cells, liquid-crystal displays (LCD), light-emitting diodes (LED), and touch screens.

Next generation solar cells have the potential to achieve conversion efficiencies beyond the Shockley-Queisser (S-Q) limit while also significantly lowering production costs.

Dr. Perini and Professor Correa-Baena discuss the latest research and effort to obtain higher performance and stability of perovskite materials.

See All

Questions

1–2 of 2 Questions  
  1. What type of glass is used for the fluorine doped tin oxide coated glass slides?

    1 answer
    1. The fluorine doped tin oxide (FTO) coated glass slides use TEC GlassTM  from Pilkington.

      Helpful?

  2. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service