Skip to Content
Merck
All Photos(1)

Key Documents

735205

Sigma-Aldrich

Fluorine doped tin oxide coated glass slide

L × W × D 50 mm × 50 mm × 3 mm, surface resistivity ~10 Ω/sq

Synonym(s):

TEC 10, FTO glass

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
12352103
NACRES:
NA.23

description

Haze: 1%

Quality Level

composition

SnO2/F

packaging

set of 5

surface resistivity

~10 Ω/sq

L × W × D

50 mm × 50 mm × 3 mm

transmittance

83% (visible)

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

A transparent conductive electrode (TCE) is an essential component of various optoelectronic devices such as solar cells, liquid-crystal displays (LCD), light-emitting diodes (LED), and touch screens.

Next generation solar cells have the potential to achieve conversion efficiencies beyond the Shockley-Queisser (S-Q) limit while also significantly lowering production costs.

Dr. Perini and Professor Correa-Baena discuss the latest research and effort to obtain higher performance and stability of perovskite materials.

Research focuses on sustainable and cost-effective power generation systems to meet the growing demand for environmentally friendly energy sources.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service