Skip to Content
Merck
All Photos(1)

Key Documents

577057

Sigma-Aldrich

Poly(9-anthracenylmethyl acrylate)

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352103
NACRES:
NA.23

form

solid

mp

205-215 °C (dec.) (lit.)

transition temp

Tg (DSC) 143 °C (onset)

solubility

chloroform: soluble
toluene: soluble

fluorescence

λex 251 nm; λem 417 nm in chloroform

Features and Benefits

Fluorescent polymer.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service