Skip to Content
MilliporeSigma
All Photos(1)

Documents

SU860009

Supelco

Short thread autosampler vial (9 mm thread), 11.6 x 32 mm

volume 1.5 mL, clear glass vial, PTFE/silicone septum, unassembled, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone septum
blue polypropylene cap
clear glass vial

feature

closure type blue polypropylene hole cap
closure type screw top vial

packaging

pkg of 1000 ea

O.D. × H × I.D.

11.6 mm × 32 mm × 6 mm

volume

1.5 mL

fitting

thread for 9 mm

General description

These vials are designed to work on almost all autosamplers. They offer the conveniece of screw thread vials for instruments that were originally designed for crimp top vials. The are made with a 6.0 mm opening. There are available in both clear and amber glass.

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Shimadzu LC Autosamplers
SIL-HTa/SIL-HTc
SIL-10ADVP
SIL-10A/SIL-10Ai/SIL-10Ap
Varian
CP-8410
8100/8200
9100/90950/9095
Waters
Alliance 2690
Acquity
Breeze
717Plus

Other Notes

The inside diameter of vials vary with the manufacture. Only the following insert part numbers are compatible with these large opening vials.
  • SU860067Pk 100, 0.1mL Glass Conical Insert, 6 X 31 mm
  • 854988Pk 1000, 0.1mL Glass Conical Insert, 6 X 31 mm
  • SU860066Pk 100, 0.1mL Glass Conical Insert with Bottom Spring, 6 X 28 mm
  • 854110PK1000 0.1mL Glass Conical Insert with Bottom Spring, 6 X 28 mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service