Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

807644

TSKgel® SP-SW (5 µm) HPLC Columns

L x I.D. 2.5 cm × 6 mm, sulfonic acid phase

Synonym(s):

TSKgel® Cation Exchange HPLC Guard Kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501

product name

TSKgel® SP-SW Guardgel Kit, phase sulfonic acid, L × I.D. 2.5 cm × 6 mm, 5 μm particle size

material

PEEK

Agency

suitable for USP L52
suitable for USP L9

product line

TSKgel®

feature

counter ion Na+

manufacturer/tradename

Tosoh SP-2SW, 07644

parameter

0-100% organic solvent
10-45 °C temperature

technique(s)

HPLC: suitable

L × I.D.

2.5 cm × 6 mm

matrix

silica particle platform

matrix active group

sulfonic acid phase

particle size

5 μm

pore size

125 Å

operating pH

2.0-7.5

separation technique

cation exchange

Looking for similar products? Visit Product Comparison Guide

General description

TSKgel Guardgel kits contain:
  • 5 mL Guardgel packing material
  • Column holder, consisting of external reducing union, cap, frit, 2 ferrules
  • Column, 25 mm x 9.5 mm OD x 6 mm ID, 2 μm frit at 10 mm depth, 1/16"" exit
  • 2 Replacement frits
  • Capillary tubing, 5 cm x 1/16"" OD x 0.01"" ID
  • Nuts and ferrules, 10-32 threads for 1/16"" tubing, 2 each
  • All hardware is 316 stainless steel

Dimensions for Guardgel kits for 21.5 mm ID columns:
  • Column, 35 mm x 12.75 mm OD x 10 mm ID, 10 μm frit at 20mm depth, 1/16""
  • Capillary tubing, 5 cm x 1/16"" OD x 0.02"" ID

Physical form

Shipped in methanol.

Legal Information

TSKgel is a registered trademark of Tosoh Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service