Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

59306-U

Supelco

SUPELCOGEL 8Ca (9 µm) HPLC Columns

L × I.D. 5 cm × 4.6 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

product name

SUPELCOGEL Ca Guard Column, 9 μm particle size, L × I.D. 5 cm × 4.6 mm

material

stainless steel column

Quality Level

Agency

suitable for USP L19

product line

SUPELCOGEL

feature

endcapped: no

manufacturer/tradename

SUPELCOGEL

packaging

1 ea of

parameter

400 bar pressure (5801 psi)
85 °C max. temp.

technique(s)

HPLC: suitable

L × I.D.

5 cm × 4.6 mm

matrix

polymeric

particle size

9 μm

compatibility

use to protect SUPELCOGEL Ca and SUPELCOGEL C-611

separation technique

ligand exchange

Footnote

5cm × 4.6mm guard column, does not include tubing, nuts or ferrules.

Legal Information

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service