Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

59305-U

Supelco

SUPELCOGEL 8Ca (9 µm) HPLC Columns

L × I.D. 30 cm × 7.8 mm

Synonym(s):

SUPELCOGEL 6% Cross Linked HPLC Columns

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52
Pricing and availability is not currently available.

Product Name

SUPELCOGEL Ca, 6% Crosslinked HPLC Column, 9 μm particle size, L × I.D. 30 cm × 7.8 mm

material

stainless steel column

Quality Level

Agency

suitable for USP L19

product line

SUPELCOGEL

feature

endcapped: no

manufacturer/tradename

SUPELCOGEL

packaging

1 ea of

parameter

400 bar pressure (5801 psi)
85 °C max. temp.

technique(s)

HPLC: suitable

L × I.D.

30 cm × 7.8 mm

matrix

sulfonated polystyrene/divinylbenzene, spherical particle platform
polymeric

particle size

9 μm

separation technique

ligand exchange

Looking for similar products? Visit Product Comparison Guide

General description

SUPELCOGEL Ca, 6% crosslinked HPLC column has been used for the analysis of cephalosporin C, glucose, and fructose using normal-phase high-performance liquid chromatography (HPLC), after the batch fragmentation of cephalosporin C by a pure culture, Cephalosporium acremonium.[1]

Legal Information

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC

guard cartridge


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Recovery of Cephalosporin C by cross-flow membrane filtration.
Wang HJ and Guo D-J
International Membrane Conference in Taiwan, 54(8), 1111-1120 (2004)

Protocols

Separation of Maltotriose; Maltose; Xylitol

Questions

1–2 of 2 Questions  
  1. What is the % crosslinkage of the SUPELCOGEL Columns?

    1 answer
    1. All SUPELCOGEL resins are 6% crosslinked, except the SUPELCOGEL Ag2, which is 4%.

      Helpful?

  2. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service