Skip to Content
MilliporeSigma
All Photos(1)

Documents

59304-U

Supelco

SUPELCOGEL H (9 µm) HPLC Columns

L × I.D. 30 cm × 7.8 mm

Synonym(s):

SUPELCOGEL 6% Cross Linked HPLC Columns

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

product name

SUPELCOGEL H, 6% Crosslinked HPLC Column, 9 μm particle size, L × I.D. 30 cm × 7.8 mm

material

stainless steel column

Quality Level

Agency

suitable for USP L17

product line

SUPELCOGEL

feature

endcapped: no

manufacturer/tradename

SUPELCOGEL

packaging

1 ea of

parameter

69 bar pressure (1000 psi)
85 °C max. temp.

technique(s)

HPLC: suitable

L × I.D.

30 cm × 7.8 mm

matrix

sulfonated polystyrene/divinylbenzene, spherical particle platform
polymeric

particle size

9 μm

separation technique

ion exclusion

Looking for similar products? Visit Product Comparison Guide

General description

SUPELCOGEL columns containing sulfonated divinylbenzene resins are available in 6 cationic forms, each with unique selectivity, for the analysis of saccharides or organic acids. While chemical and physical properties do not vary significantly within different classes of sugars, HPLC separations of carbohydrates depend on differences in conformation, configuration, and column type.

Legal Information

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC

guard cartridge


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service