Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

57085

Supelco

Supelclean LC-Alumina-B SPE Tube

bed wt. 2 g, volume 6 mL, pk of 30

Synonym(s):

Supelclean LC-Alumina-B, 6mL, 30 pk

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712

material

polypropylene tube

Quality Level

composition

bed wt., 2 g

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

volume

6 mL

matrix

Alumina for Basic pH (~8.5); Brockman Act I base material

matrix active group

Alumina phase

particle size

60-325 mesh

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service