Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

55066

Upchurch Tubing Adapter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815

material

Tefzel® adapter (one-piece design)

packaging

pkg of 1 ea

bore diam.

0.04 in. (1.0 mm)

thread L × total L

0.41 in. × 0.78 in.

fitting

female Luer
1/4-28 female

Looking for similar products? Visit Product Comparison Guide

General description

Tubing adaptor is a national pipe thread taper made up of stainless steel which is used to connect a female adaptor. It can be used to connect capillary tubes in HPLC, GC.

Legal Information

Tefzel is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

C Brede et al.
Food additives and contaminants, 21(11), 1115-1124 (2005-03-15)
Migration of aniline from polyamide cooking utensils was investigated. Aniline was found to originate from the application of black colorant in the polyamide 66 raw material. Analysis of polyamide raw material revealed an aniline concentration of 121 +/- 13 mg

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service