Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

2878605-U

Supelco

Inlet Liner, Split/Splitless Type, Straight FocusLiner Design (wool packed)

pkg of 5 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115719
NACRES:
SB.54

description

Split/Splitless FocusLiner for 17A with SP-17 (wool packed)

feature

Split/Splitless FocusLiner, packed with Quartz wool

packaging

pkg of 5 ea

L × O.D. × I.D.

95 mm × 5.0 mm × 3.4 mm
95 mm × 5.0 mm × 3.4 mm

compatibility

configured for Shimadzu 17A (SP-17 Injector)

Looking for similar products? Visit Product Comparison Guide

General description

Deactivated (silanized) glass inlet liner for capillary injection ports.
  • Fits Shimadzu (17A) [with SPL-17 Injector]

Legal Information

FocusLiner is a trademark of SGE Analytical Science Pty Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service