Skip to Content
MilliporeSigma
All Photos(1)

Documents

27239

Supelco

Crimp top vial convenience kit with PTFE/red rubber septa

volume 2 mL, clear glass vial, vial O.D. × H × I.D. 12 mm × 32 mm × 6 mm, silver aluminum seal, PTFE/red rubber aluminum seal, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806

material

PTFE/red rubber seal
clear glass vial
silver aluminum seal

feature

closure type crimp top vial

packaging

pkg of 100 ea

seal diam.

11 mm

vial O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

General description

Convenience Packs: Vials and Seals
Multi-pack combinations of 2mL large opening vials and 11mm PTFE/red rubber aluminum seals.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service