Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27102-U

Supelco

Crimp seals, 11 mm, with PTFE/rubber septa

silver aluminum seal, diam. × thickness 11 mm × 1.0 mm, opening 4.8 mm

Synonym(s):

11 mm PTFE/Rubber Cap Seals

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/red rubber septum
silver aluminum seal

feature

closure type crimp seal

packaging

pkg of 1 × 100 ea (27102-U)

diam. × thickness

11 mm × 1.0 mm

opening

4.8 mm

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service