Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27180

Supelco

Vials, screw top with phenolic open-top cap, pre-assembled

volume 40 mL, clear glass vial, O.D. × H 29 mm × 82 mm, tan PTFE/silicone septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

black phenolic cap (open-top)
clear glass vial
tan PTFE/silicone septum

feature

closure type black phenolic hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

29 mm × 82 mm

volume

40 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide

Application

Vials may be used in headspace solid-phase microextraction (SPME) followed by GC-FID for simultaneous analysis of furan, 2-methylfuran and 2-pentylfuran from juice samples.[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

An efficient method for the simultaneous determination of furan, 2-methylfuran and 2-pentylfuran in fruit juices by headspace solid phase microextraction and gas chromatography?flame ionisation detector.
Hu, Gaofei, et al.
Food Chemistry, 192, 9-14 (2016)
Hyeok Hee Kwon et al.
Experimental neurobiology, 28(4), 529-536 (2019-09-09)
Stress can induce a serious epileptic encephalopathy that occurs during early infancy. Recent studies have revealed that prenatal stress exposure is a risk factor for the development of infantile spasms. Our previous work demonstrates that prenatal stress with betamethasone-induced alterations

Questions

  1. Are the 27180 Vials, screw top with a phenolic open-top cap, pre-assembled volume 40 mL, clear glass vial, O.D. × H 29 mm × 82 mm, tan PTFE/silicone septum, autoclavable?

    1 answer
    1. The caps and the vial can be autoclaved, but not the septa.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service