Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27178

Supelco

Septa, PTFE/red rubber, pkg 100

PTFE/red rubber, diam. × thickness 18 mm × 0.050 in., for use with 22 mL vial, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

PTFE septum face
PTFE/red rubber
PTFE/red rubber

packaging

pkg of 100 ea

O.D.

18 mm

diam. × thickness

18 mm × 0.050 in.

compatibility

for use with 22 mL vial
for use with screw cap, 20-400

Looking for similar products? Visit Product Comparison Guide

General description

The red rubber is "polybutyl isoprene."

Application

Septa may be used in solid-phase microextraction (SPME) of essential Ocimum oils.[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Chemotaxonomical analysis of the essential oil aroma compounds of four different Ocimum species from southern India.
Jirovetz, Leopold, et al.
European Food Research and Technology, 217.2, 120-124 (2003)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service