Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z115150

Sigma-Aldrich

Vials, screw top V-Vials® with open-top cap

volume 5 mL, 20-400 thread, diam. × H 20 mm × 65 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone cap liner
black phenolic cap
clear glass vial

feature

closure type black phenolic hole cap
closure type screw top vial

diam. × H

20 mm × 65 mm

volume

5 mL

fitting

20-400 thread

Looking for similar products? Visit Product Comparison Guide

General description

Autoclavable, easy to maintain. A vial is used to store or as a closure type,in order to prevent contamination.
Graduated. Autoclavable borosilicate USP Type 1 glass. PTFE faced rubber septum.

Footnote

The glass in Wheaton V-Vials meets the USP and EP Type I glass requirements for the arsenic and powdered glass tests.

Legal Information

V-Vial is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service