Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27160-U

Supelco

Vials, screw top with solid cap with aluminum liner, preassembled, pkg of 100

volume 15 mL, clear glass vial, O.D. × H 21 mm × 70 mm, thread for 18-400

Synonym(s):

PK100 15ML CLEAR VIAL,SCREW TOP,SOLID CAP W/AL LINER

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

aluminum liner
black phenolic solid cap
clear glass vial

feature

closure type black phenolic solid top cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

21 mm × 70 mm

volume

15 mL

fitting

thread for 18-400

Looking for similar products? Visit Product Comparison Guide

General description

Vials (volume 15 mL, clear glass, O.D. × H. 21 mm × 70 mm) are suitable basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. The threads on the standard vials are 18-400. The phenolic cap is equipped with aluminum liner which can withstand the temperature up to 135° C and is not autoclavable.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service