Skip to Content
MilliporeSigma
All Photos(1)

Documents

27133

Supelco

Cap liner, PTFE

white PTFE, diam. × thickness 9 mm × 0.010 in., for use with 2 mL vial, standard opening, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE liner
white PTFE

description

Oversized for better sealing ability.

packaging

pkg of 100 ea

diam. × thickness

9 mm × 0.010 in.

compatibility

for use with 2 mL vial, standard opening
for use with 2 mL vial - standard opening

Looking for similar products? Visit Product Comparison Guide

Application

It may be used for Erlenmeyer flasks for COD determination.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

A Modified sealed oven-UV method of COD determination.
CHEN, JUNMING, TENGCHANG PAN, and CHINWANG HUANG
Eisei-kagaku, 40.4, 338-343 (1994)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service