Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24807-U

Supelco

Supeltex M-2A Capillary Ferrule, Short Design

I.D. 0.4 mm, 0.10-0.25 mm Column I.D., pkg of 50 ea

Synonym(s):

GC ferrule, short, graphite

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
SB.54

feature

ferrule type short

packaging

pkg of 50 ea

manufacturer/tradename

Agilent/HP 5062-3516 (OEM)

I.D.

0.4 mm

compatibility

0.10-0.25 mm Column I.D.

Looking for similar products? Visit Product Comparison Guide

General description

Characteristics: Seals at 1/4 turn past fingertight. High reusability. Won′t stick to metal or glass.

Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite)

Maximum Temperature:
400 °C
Swage type fittings are one of the most popular connectors which are available in metal and plastic forms; they are very useful for connecting similar or dissimilar materials, like metal to glass or metal to plastic. The general swage tubing coupler has four parts namely the body, into which the tube is placed, two ferrules that is front ferrule and back ferrule and lastly a packing nut. If one is using the original nut supplied for the injector and non-MS detector end of an GC instrument, one should choose a Supeltex short design ferrule. M-2A Capillary Ferrule Conforms easily to capillary columns, ensuring an effective seal with less chance of breakage and has high reusability.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

The Manipulation of Air-Sensitive Compounds.
Shriver DF.
Nature, 217-218 (1986)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service