Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

23235

Supelco

Amber storage bottles

volume 240 mL, O.D. × H 61 mm × 143 mm, thread for 24-400, bottle only, pkg of 12 ea

Synonym(s):

AMBER SCREW CAP BOTTLE ONLY 240ML PK12

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

amber glass bottle

feature

closure type screw top bottle

packaging

pkg of 12 ea

O.D. × H

61 mm × 143 mm

volume

240 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide

General description

Storage bottles are generally used to store stock solutions and other chemicals. Amber bottles are used to avoid oxidative changes in photosensitive chemicals.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Springer Science & Business Media, 06-Dec, 104-104 (2012)
Canola and Rapeseed: Production, Chemistry, Nutrition and Processing Technology
Shahidi, Fereidoon
Springer Science & Business Media, 06-Dec, 104-104 (2012)
Johanna Finn et al.
Cell reports, 26(11), 2942-2954 (2019-03-14)
Lung alveolar type I cells (AT1) and alveolar type II cells (AT2) regulate the structural integrity and function of alveoli. AT1, covering ∼95% of the surface area, are responsible for gas exchange, whereas AT2 serve multiple functions, including alveolar repair
Antonia E Schantl et al.
Nature communications, 11(1), 721-721 (2020-02-07)
Myo-inositol hexakisphosphate (IP6) is a natural product known to inhibit vascular calcification (VC), but with limited potency and low plasma exposure following bolus administration. Here we report the design of a series of inositol phosphate analogs as crystallization inhibitors, among

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service