Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z190047

Sigma-Aldrich

Wheaton amber-glass safety-coated bottle

capacity 1000 mL, PTFE cap liner

Synonym(s):

amber bottle, amber bottles, bottles amber

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

PTFE cap liner
phenolic cap
round bottle
soda-lime glass bottle

Joint

joint threaded33-400

feature

with cap

packaging

pack of 12 ea

manufacturer/tradename

WHEATON® 220976

H × diam.

208 mm × 96 mm , Cap off size

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Plastisol coated exterior of bottle retains contents if bottle is accidentally broken
  • Non-slip coating allows for greater ease and stability when handling wet or dry
  • Amber bottles protect light-sensitive samples during storage
  • Autoclaving / sterilizing bottle is not recommended
  • Available with or without caps
  • 4, 8, 16 and 32oz Boston Round style
  • Made from clear or amber soda-lime glass that conforms to USP Type III requirements

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service