Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z743515

Laser WetGrip labels

white, L × W 0.94 in. × 0.50 in., roll of 380

Synonym(s):

moisture resistant labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

packaging

roll of 380

manufacturer/tradename

Diversified Biotech GRLA-2380

L × W

0.94 in. × 0.50 in.

color

white

Looking for similar products? Visit Product Comparison Guide

General description

Labels for Moist, Frosty or Frozen Surfaces
"Grips" to wet, frost-covered and frozen surfaces
Temperature resistant to -80°C
Compatible with centrifuge rotors
Resistant to chemicals and solvents
Adheres to plastics, glass, metals and even paperboard boxes
Supplied in white laser sheets

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service