Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742706

BenchMixer XLQ QuEChERs Shaker/Vortexer

AC/DC input 230 V AC, Schuko plug

Synonym(s):

dispersive solid phase extraction, vortex mixer, vortexer lab

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.73

product line

BenchMixer

feature

(3.6 mm orbit)

packaging

pack of 1 ea

manufacturer/tradename

Benchmark Scientific BV1010-TST-E

parameter

speed (500-2500 rpm)

technique(s)

QuEChERS: suitable

overall L × W × H

15 in. (38.5 cm) × 9.2 in. (23.5 cm) × 16.5 in. (42 cm)

platform L × W

12 in. (30 cm) × 7 in. (17.8 cm)

Looking for similar products? Visit Product Comparison Guide

General description

BenchMixer XLQ has been designed for use in QuEChERS and other sample prep methods. Supplied with racks for 50ml tubes held horizontally and 15ml and 1.5/2.0ml tubes held vertically, it takes the place of traditional manual shaking in these applications.

Multiple samples can be processed simultaneously in the Benchmixer XLQ′s large capacity racks, saving time and preventing operator fatigue. The vigorous, consistent shaking ensures all samples are exposed to identical conditions within the same batch of samples, as well as between batches.

The BenchMixer XLQ creates a true vortex in vertical sample racks by holding the top of the tube stationary while the bottom rotates in a 3.6mm orbit. Time and speed are precisley controlled by the digital microprocessor. A pulse mode allows for more vigorous mixing. Quiet operation, minimal vibration and a long service life are guaranteed by the precisely balanced drive system and powerful motor.

Using the BenchMixer XLQ is simple. To load the sample racks, loosen the knobs on the stationary steel rods and raise the top sample plate. One rod is shorter than the other, allowing the plate to be lifted up and swiveled to one side. After samples are loaded, lower the plate into place and tighten the knobs. Select the desired speed and run time on the digital control panel and press start. The BenchMixer XLQ can perform unattended mixing for as little as 1 minute or up to 100 hours.

While the BenchMixer XLQ is configured primarily for QuEChERS protocols, additional racks are available to accommodate nearly any type of vessel commonly found in the laboratory.

Legal Information

Benchmixer is a trademark of Benchmark Scientific, Inc.

related product


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service