Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z740332

PierceASeal Foil heat sealable seal

LabRoll, W × L 78 mm × 610 m, sterile

Synonym(s):

Pierceable foil seal, reusable heat seal

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.22

sterility

sterile

feature

piercable

packaging

pack of 1 ea

manufacturer/tradename

IST Scientific IST-106-078SR

W × L

78 mm × 610 m

Looking for similar products? Visit Product Comparison Guide

General description

Pierceable foil seal with good solvent resistance.

Features: Foil, high solvent resistance including DMSO, non-peelable, multiple sealing/re-sealing permissible, easy sealing surface identification, pierceable.
Compatibility: Polypropylene (PP), Polystyrene (PS).
Seal integrity range: -20°C to 120°C.

Application

PCR, compound storage,sample shipping, can be sealedover existing seal

Legal Information

LabRoll is a trademark of IST Scientific
PierceASeal Foil is a trademark of IST Scientific

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service