Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z710954

Wheaton staining dishes

16/20/30 slides, with covers

Synonym(s):

900303

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
MA.01

material

soda-lime glass

sterility

non-sterile

packaging

pack of 6 ea

manufacturer/tradename

WHEATON® 900303

dish capacity

~700 mL

inside L × W × D

118 mm × 88 mm × 70 mm

Looking for similar products? Visit Product Comparison Guide

General description

These mix-and-match components offer greater flexibility in meeting your requirements. This staining dish accommodates 16, 20 and 30-slide racks. Holds slides sizes: 3 × 1 in. (75 mm × 25 mm), 3 × 11/2 in. (75 mm × 38 mm), and 3 × 2 in. (75 mm × 51 mm).

Manufactured from soda-lime glass.

Features and Benefits

  • Manufactured from soda-lime glass
  • These mix-and-match components offer greater flexibility in meeting your requirements
  • This staining dish accommodates 16, 20 and 30 slide racks
  • It holds slides sizes 3” x 1” (75mm x 25mm), 3” x 1-1/2” (75mm x 38mm), and 3” x 2” (75mm x 51mm)
  • Approximate inside bottom dimensions (mm): 121 L x 90 W x 66 D

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service