Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z617806

Greiner round bottom tubes, polystyrene

test tube, 14 mL, 17 x 100 mm, polystrene, round (U) bottom

Synonym(s):

centrifuge tubes, culture tubes, plastic centrifuge tube, plastic culture tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

material

colorless tube
polystyrene tube
round bottom tube
round bottom

sterility

non-sterile

feature

cap: no
graduations: no

packaging

pack of 1500

manufacturer/tradename

Greiner 187101

capacity

14 mL

diam. × L

17 mm × 100 mm

diam.

17 mm

color

colorless

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

Greiner round bottom polystyrene tubes has the following benefits:
  • High transperancy
  • Polystyrene tubes possess high clarity due to which it is beneficial for optical measurements.

Legal Information


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service