Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z617601

Greiner multiwell plate sealers

SILVERseal sealing film, adhesive aluminium foil on carrier paper, piercable, silver

Synonym(s):

multiwell plate sealing films, sealing films, sealing tape

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.22

material

aluminum film

sterility

non-sterile

feature

piercable

packaging

pack of 100 ea

manufacturer/tradename

Greiner 676090

W × L

8.25 cm × 14.6 cm

size

Up to 1536 wells

color

metallic silver

suitability

suitable for (for coverage/ storage of microplates; PCR applications)

Looking for similar products? Visit Product Comparison Guide

General description

Note: Pierceable aluminum foil coated with an acrylate adhesive.
  • Temperature resistant from -80 °C to 110 °C
  • Ideal for PCR applications
  • Ideal for storage of sample material and active agents
  • L: 80 mm x W: 140 mm
Material:
Foil: Aluminum
Glue: Acrylate Adhesive
Release Liner: Polyethylene-coated paper (with silicone coating on one side)
Greiner microplate sealers are RNase free, DNase free and nonpyrogenic. They feature a temperature tolerance range of -70 °C up to 110 °C.

Legal Information

SILVERseal is a trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service