Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z721530

AlumaSeal® II film

for PCR and cold storage, sterile

Synonym(s):

Al plate seal, aluminium plate seal, storage plate seal

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NC.01

material

aluminum film (medical grade adhesive)

sterility

sterile

feature

piercable

packaging

pack of 50 ea (pkg of one tamper evident bag of 50/box)

manufacturer/tradename

Excel Scientific AFS-25

technique(s)

PCR: suitable

L

142.9 mm

W × L

8.26 cm × 14.61 cm

W

82.6 mm

color

metallic silver

application(s)

agriculture

General description

A 36 μm soft non-permeable aluminum foil sealing film with strong medical-grade adhesive, AlumaSeal® II sealing films eliminate the need for heat-sealing devices or mats during thermal cycling. Each sealing film measures 82.6 x 146.1 mm and offers sufficient sealing area for all PCR plates. Length between the perforations with end tabs removed is 125.4 mm. Compared to other aluminum foils, AlumaSeal® II has less tendency to roll back or itself when removing the backing paper and conforms well to the plate during application. Sterile product is packaged in 100 μm one tamper evident bag of 50
  • Easily pierceable with single or multichannel pipettors and robotic probes
  • Heat & cold resistant, recommended for temperatures from -80 °C to +120 °C
  • Certified DNase, RNase, and Nucleic Acid free
  • Excellent barrier properties, virtually no sample evaporation or drying

Legal Information

AlumaSeal is a registered trademark of Excel Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service