Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z370657

Sigma-Aldrich

Nalgene® vacuum filtration system

capacity 1,000 mL, pore size 0.45 μm

Synonym(s):

bottletop filtration system, sterile filtration

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

polyethersulfone membrane

sterility

sterile

feature

cap plug seal
graduations

packaging

pack of 12

manufacturer/tradename

Nalgene® 167-0045

bottle capacity

1000 mL

capacity

1,000 mL

funnel capacity

1000 mL

membrane diam.

90 mm

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

General description

  • Nalgene® vacuum filtration system provides efficient filtration.
  • The polyethersulfone (PES) membrane exhibits low protein binding, resulting in low chances of protein loss from media.
  • Hydrophilic PES does not require external wetting agents or surfactants. It offers higher aqueous flow rates, greater strength, capacity, and chemical resistance that is optimized for use with most cell and tissue culture media.
  • The 0.45 μm membrane pore size is ideal for specialty applications, particle removal, and general clarification
  • Non-pyrogenic and endotoxin-free.
Graduated upper chamber, Polyethersulfone (PES) membrane, offers higher aqueous flow rates; lower extractables (no wetting agent); lower protein binding; and greater strength, capacity, and chemical resistance than cellulose acetate, nitrocellulose, or nylon. Sterile.

Packaged 12 per case.
Polyethersulfone (PES) exhibits low protein binding, resulting in low chances of losing protein from media. It is hydrophilic and thus does not require external wetting agents or surfactants. PES offers higher aqueous flow rates. It has greater strength, capacity, and chemical resistance than cellulose acetate, nitrocellulose, or nylon.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service