Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z359122

Sigma-Aldrich

Tough-Tags microcentrifuge tube labels

size 1.28 in. × 0.5 in., white

Synonym(s):

solvent resistant labels, temperature resistant labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
eCl@ss:
32119210
NACRES:
NB.35

material

polyester
white

packaging

pkg of 1,000 ea

manufacturer/tradename

Diversified Biotech TTLW-1000

size

1.28 in. × 0.5 in.

Looking for similar products? Visit Product Comparison Guide

General description

Fit 1.5 to 2 mL tubes
Tough-Tags are chemically inert polyester labels that strongly adhere to all plastics and other materials. They are temperature resistant from 121°C to −40°C. These labels will withstand autoclaving, boiling water baths, freezer temperatures, organic solvents, caustic agents and other challenges without peeling, cracking or falling off. For best adhesion it is recommended that siliconized surfaces be avoided.

Tough-Tags are pre-cut, peel-off labels which accept any marking instrument and are perfectly sized to fit microcentrifuge tubes and other containers in the laboratory. Tubes with Tough-Tags wrapped around them will still slide easily in and out of rotors without binding because the labels are thin and the adhesive does not migrate from behind the label even after boiling and autoclaving.

Legal Information

Tough-Tags is a trademark of Diversified Biotech

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service