Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z329436

BRAND® magnetic stirring bar retriever, PTFE

L 250 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72

material

PTFE-coated

manufacturer/tradename

BRAND 137710

L

250 mm

diam.

~8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Magnetic core fully sealed.

Other Notes

BR137710 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service