Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z329126

BRAND® magnetic stirring bar, PTFE, octagonal with pivot ring

L 25 mm, bar diam. 8 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72

material

PTFE-coated
octagonal (with pivot ring)

manufacturer/tradename

BRAND 137610

L

25 mm

bar diam.

8 mm

pivot ring diam.

9.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Angular surface creates high turbulence even at low speeds. For vessels with slightly uneven bottoms. The pivot ring reduces the contact surface and enables the stirrer to adopt the optimum position.

Other Notes

BR137610 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service