Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z326577

BRAND® BLAUBRAND® volumetric flask, PP stopper, clear glass

volume 50 mL, accuracy: 0.06 mL, polypropylene stopper, neck joint: ST/NS 12/21

Synonym(s):

Flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
polypropylene stopper

Joint

joint: ST/NS neck12/21

description

calibrated to contain (TC, IN)

sterility

non-sterile

feature

accuracy class A (DIN EN ISO 1042, calibrated to contain (TC, EX))
closure type PP Stopper

packaging

pack of 2

manufacturer/tradename

BRAND

volume measuring range

50 mL, accuracy: 0.06 mL

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Volumetric flasks according to DIN EN ISO 1042, Class A, conformity certified. Made from Boro 3.3. Supplied with a square-grip PP stopper. Marks and inscriptions in high contast blue enamel.

All BLAUBRAND® volumetric flasks are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR37248 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service