Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z290645

Sigma-Aldrich

Vacuum filtration assembly funnel tops

Funnel top, funnel capacity 1000 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24
Pricing and availability is not currently available.

material

glass housing

feature

graduation

packaging

pkg of 1 ea

funnel capacity

1000 mL

membrane diam.

90 mm

neck diam.

90 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service