Skip to Content
MilliporeSigma

Skip To

V4131

Freezing vials, natural

capacity 1.5 mL, conical bottom, sterile

Synonym(s):

cryopreservation tubes, cryopreservation vials, cryovials, freezing tubes, Simport Plastics T334-5S

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.22
UNSPSC Code:
41121704
Capacity:
1.5 mL
Material:
colorless tube, conical bottom, polypropylene tube
Sterility:
sterile
Packaging:
pack of 500 ea
Parameter:
-196 °C min. temp.
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

colorless tube, conical bottom, polypropylene tube

sterility

sterile

packaging

pack of 500 ea

parameter

-196 °C min. temp.

technique(s)

cryopreservation: suitable

capacity

1.5 mL

color

natural Cap

General description

Manufactured from an exceptionally clear, virgin polypropylene with a medical-grade silicone O-ring seal. These vials are designed for safe storage at temperatures as low as -196°C but should be used only in the gas phase of liquid nitrogen.

The specially formulated silicone O-ring ensures a positive leakproof seal at all temperatures. A unique base on the skirted vials locks them into place in the microtube locking work station (Z376809). Tubes can be autoclaved to 121°C in upright position with caps loosened. They also can be centrifuged up to 17,000 × g.

Packaging

Caps and tubes are assembled in bags
For non-sterile vials, caps and tubes are bagged separately.
For sterile vials, caps and tubes are assembled in bags.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
V4381V5381V2881
description

capacity 1.5 mL, conical bottom, sterile

description

capacity 1.5 mL, skirted bottom, sterile

description

capacity 2 mL, skirted bottom, sterile

description

capacity 500 μL, skirted bottom, non-sterile

parameter

-196 °C min. temp.

parameter

-196 °C min. temp.

parameter

-196 °C min. temp.

parameter

-196 °C min. temp.

sterility

sterile

sterility

sterile

sterility

sterile

sterility

non-sterile

capacity

1.5 mL

capacity

1.5 mL

capacity

2 mL

capacity

0.5 mL , 500 μL

material

colorless tube, polypropylene tube, conical bottom

material

colorless tube, polypropylene tube, skirted bottom

material

colorless tube, polypropylene tube, skirted bottom

material

colorless tube, polypropylene tube, skirted bottom

packaging

pack of 500 ea

packaging

pack of 500 ea

packaging

pack of 500 ea (10 x 50 ea)

packaging

pack of 1000 ea

technique(s)

cryopreservation: suitable

technique(s)

cryopreservation: suitable

technique(s)

cryopreservation: suitable

technique(s)

cryopreservation: suitable


Still not finding the right product?

Explore all of our products under Freezing vials, natural




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library