Skip to Content

V2881

Freezing vials, natural

capacity 500 μL, skirted bottom, non-sterile

Synonym(s):

cryopreservation tubes, cryopreservation vials, cryovials, freezing tubes, Simport Plastics T334-2

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41121704
Capacity:
0.5 mL , 500 μL
Material:
colorless tube, polypropylene tube, skirted bottom
Sterility:
non-sterile
Packaging:
pack of 1000 ea
Feature:
Internal thread
Parameter:
-196 °C min. temp.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

colorless tube, polypropylene tube, skirted bottom

sterility

non-sterile

feature

Internal thread

packaging

pack of 1000 ea

manufacturer/tradename

Simport T334-2

parameter

-196 °C min. temp.

technique(s)

cryopreservation: suitable

capacity

0.5 mL , 500 μL

color

natural Cap

General description

Manufactured from an exceptionally clear, virgin polypropylene with a medical-grade silicone O-ring seal. These vials are designed for safe storage at temperatures as low as -196°C but should be used only in the gas phase of liquid nitrogen.

The specially formulated silicone O-ring ensures a positive leakproof seal at all temperatures. A unique base on the skirted vials locks them into place in the microtube locking work station (Z376809). Tubes can be autoclaved to 121°C in upright position with caps loosened. They also can be centrifuged up to 17,000 × g.

Packaging

Caps are bagged separately from tubes
For non-sterile vials, caps and tubes are bagged separately.
For sterile vials, caps and tubes are assembled in bags.


Still not finding the right product?

Explore all of our products under Freezing vials, natural




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library