Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
skirted , colorless tube, polypropylene tube, skirted bottom
sterility
non-sterile
packaging
pack of 1000 ea
parameter
-196 °C min. temp.
technique(s)
cryopreservation: suitable
capacity
1.5 mL
color
natural Cap
General description
The specially formulated silicone O-ring ensures a positive leakproof seal at all temperatures. A unique base on the skirted vials locks them into place in the microtube locking work station (Z376809). Tubes can be autoclaved to 121°C in upright position with caps loosened. They also can be centrifuged up to 17,000 × g.
Packaging
For sterile vials, caps and tubes are assembled in bags.
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 1.5 mL, skirted, non-sterile | description capacity 2 mL, skirted bottom, non-sterile | description capacity 1.5 mL, skirted bottom, sterile | description capacity 500 μL, skirted bottom, non-sterile |
| parameter -196 °C min. temp. | parameter -196 °C min. temp. | parameter -196 °C min. temp. | parameter -196 °C min. temp. |
| capacity 1.5 mL | capacity 2 mL | capacity 1.5 mL | capacity 500 μL , 0.5 mL |
| sterility non-sterile | sterility non-sterile | sterility sterile | sterility non-sterile |
| material skirted , skirted bottom, polypropylene tube, colorless tube | material polypropylene tube, colorless tube, skirted bottom | material polypropylene tube, colorless tube, skirted bottom | material polypropylene tube, colorless tube, skirted bottom |
| packaging pack of 1000 ea | packaging pack of 1000 ea | packaging pack of 500 ea | packaging pack of 1000 ea |
| technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable |
Still not finding the right product?
Explore all of our products under Freezing vials, natural
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
